Beli jual planner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYU PlannerDeskripsi:The Blade Material is Made of Carbide. So It is Stronger and Durable. The Construction is More Sturdy, So It Can Be Used For Heavy Duty Work, More Powerful Motor.
- WISON Mesin Planner (Mesin Serut)atribut:
- Feedling Speed per minute: 10.2
- Max Planning Depth (mm): 4
- Max Planning Width (mm): 400
- Motor Power (HP): 3
- Thickness of Workpiece (mm): 150
- Spindle Speed (rpm): 5270
- monotaro.id Baut Mur Putih Full Drat Pack Kecilatribut:
- Drat Type: Full drat
Daftar Harga jual planner Terbaru March 2026
| RYU Planner | Rp499.900 |
| Makita Mesin Serut Kayu | Rp1.599.900 |
| WISON Mesin Planner (Mesin Serut) | Rp17.999.900 |
| monotaro.id Baut Mur Putih Full Drat Pack Kecil | Rp3.900 |
Data diperbarui pada 31/03/2026 (Harga belum termasuk PPN)





















































































































































/P101005203-1.jpg)